- Tube or Spout Brush
- 1 1/4 in Diameter
| Handle Type | Cylindrical |
| Dia. | 1.25 in |
| Overall Length | 12 in |
| Type | Tube Brush |
| Block Length | 4 in |
| Handle Material | Metal |
| Bristle Material | Natural Bristle |
| Weight | 0.08 LB |
| Handle Type | Cylindrical |
| Dia. | 1.25 in |
| Overall Length | 12 in |
| Type | Tube Brush |
| Block Length | 4 in |
| Handle Material | Metal |
| Bristle Material | Natural Bristle |
| Weight | 0.08 LB |