- Utility Scrub Brush
- Palmyra
| Type | Scrub Brush |
| Overall Length | 20 in |
| Handle Material | Wood |
| Trim Length | 2 1/4 in |
| Handle Type | Curved |
| Block Width | 4 1/2 in |
| Bristle Material | Palmyra |
| Block Length | 5 in |
| Weight | 0.57 LB |
| Type | Scrub Brush |
| Overall Length | 20 in |
| Handle Material | Wood |
| Trim Length | 2 1/4 in |
| Handle Type | Curved |
| Block Width | 4 1/2 in |
| Bristle Material | Palmyra |
| Block Length | 5 in |
| Weight | 0.57 LB |