- Counter Duster Brush
- Tampico
applications
- Medium Dusting
| Bristle Material | Tampico |
| Handle Material | Wood |
| Trim Length | 2 1/2 in |
| Brush Length | 8 in |
| Block Length | 8 in |
| Type | Counter Brush |
| Weight | 7.31 LB |
| Bristle Material | Tampico |
| Handle Material | Wood |
| Trim Length | 2 1/2 in |
| Brush Length | 8 in |
| Block Length | 8 in |
| Type | Counter Brush |
| Weight | 7.31 LB |