- Counter Duster Brush
- Horsehair, Synthetic
applications
- Fine Dusting
| Bristle Material | Horsehair, Synthetic |
| Trim Length | 2 1/2 in |
| Block Length | 24 in |
| Handle Material | Wood |
| Brush Length | 8 in |
| Weight | 7.5 LB |
| Bristle Material | Horsehair, Synthetic |
| Trim Length | 2 1/2 in |
| Block Length | 24 in |
| Handle Material | Wood |
| Brush Length | 8 in |
| Weight | 7.5 LB |