- Wire Broom
- 5" Trim Length
| Trim Length | 5 in |
| Bristle Rows | 4 X 16 |
| Wire Material | Steel |
| Applicable Materials | Asphalt, Cement, Concrete |
| Block Length | 14 in |
| Block Width | 2 3/8 in |
| Weight | 2.15 LB |
| Trim Length | 5 in |
| Bristle Rows | 4 X 16 |
| Wire Material | Steel |
| Applicable Materials | Asphalt, Cement, Concrete |
| Block Length | 14 in |
| Block Width | 2 3/8 in |
| Weight | 2.15 LB |