- Plater's Hand Brush
- Stainless Steel
| Handle Material | Wood |
| Trim Length | 1/2 in |
| Block Length | 1 3/8 in |
| Applicable Materials | Metal |
| Type | Scratch Brush |
| Bristle Rows | 3 X 7 |
| Handle Type | Curved |
| Bristle Material | Stainless Steel |
| Overall Length | 7.875 in |
| Weight | 0.0 LB |

