- Drive Arbor-UA Series-Threaded Shaft
| Stem Diameter | 1/4 in |
| RPM [Max] | 25000 rpm |
| Type | Adapter |
| Arbor Diameter | 3/8 in |
| Used With | 4 in. Maximum Diameter Brush |
| Stem Length | 3/4 in |
| Weight | 0.08 LB |
| Stem Diameter | 1/4 in |
| RPM [Max] | 25000 rpm |
| Type | Adapter |
| Arbor Diameter | 3/8 in |
| Used With | 4 in. Maximum Diameter Brush |
| Stem Length | 3/4 in |
| Weight | 0.08 LB |