- Hand Scratch Brush
- 4 X 16 Rows
| Wire Material | Stainless Steel |
| Overall Length | 10 in |
| Bristle Rows | 4 X 16 |
| Handle Type | Shoe |
| Block Length | 5 1/2 in |
| Handle Material | Wood |
| Type | Scratch Brush |
| Trim Length | 1 1/8 in |
| Weight | 0.0 LB |
| Wire Material | Stainless Steel |
| Overall Length | 10 in |
| Bristle Rows | 4 X 16 |
| Handle Type | Shoe |
| Block Length | 5 1/2 in |
| Handle Material | Wood |
| Type | Scratch Brush |
| Trim Length | 1 1/8 in |
| Weight | 0.0 LB |