- Hand Scratch Brush
- 4 X 19 Rows
| Block Length | 6 in |
| Type | Scratch Brush |
| Overall Length | 13.25 in |
| Handle Material | Wood |
| Handle Type | Bent |
| Bristle Rows | 4 X 19 |
| Bristle Material | Steel |
| Applicable Materials | Metal |
| Trim Length | 1 1/8 in |
| Weight | 0.41 LB |
| Block Length | 6 in |
| Type | Scratch Brush |
| Overall Length | 13.25 in |
| Handle Material | Wood |
| Handle Type | Bent |
| Bristle Rows | 4 X 19 |
| Bristle Material | Steel |
| Applicable Materials | Metal |
| Trim Length | 1 1/8 in |
| Weight | 0.41 LB |