- Chip & Oil Brush
- 1 in
| Bristle Type | Trim |
| Thickness | 0.3125 in |
| Trim Length | 1 3/4 in |
| Type | Paint Brush |
| Brush Width | 1 in |
| Size | 1 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Weight | 0.24 LB |
| Bristle Type | Trim |
| Thickness | 0.3125 in |
| Trim Length | 1 3/4 in |
| Type | Paint Brush |
| Brush Width | 1 in |
| Size | 1 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Weight | 0.24 LB |