- Chip & Oil Brush
- 2 in
| Trim Length | 1.75 in |
| Handle Material | Wood |
| Size | 2 in |
| Thickness | 0.3125 in |
| Brush Width | 2 in |
| Bristle Type | Trim |
| Type | Paint Brush |
| Handle Type | Curved |
| Weight | 0.06 LB |
| Trim Length | 1.75 in |
| Handle Material | Wood |
| Size | 2 in |
| Thickness | 0.3125 in |
| Brush Width | 2 in |
| Bristle Type | Trim |
| Type | Paint Brush |
| Handle Type | Curved |
| Weight | 0.06 LB |