- Chip & Oil Brush
- 3 in
| Handle Material | Wood |
| Brush Width | 3 in |
| Trim Length | 1 3/4 in |
| Thickness | 0.375 in |
| Size | 3 in |
| Handle Type | Curved |
| Bristle Type | Trim |
| Type | Paint Brush |
| Weight | 0.26 LB |
| Handle Material | Wood |
| Brush Width | 3 in |
| Trim Length | 1 3/4 in |
| Thickness | 0.375 in |
| Size | 3 in |
| Handle Type | Curved |
| Bristle Type | Trim |
| Type | Paint Brush |
| Weight | 0.26 LB |