- Chip & Oil Brush
- 4 in
| Handle Type | Cylindrical |
| Bristle Type | Trim |
| Type | Paint Brush |
| Size | 4 in |
| Brush Width | 4 in |
| Trim Length | 2 in |
| Thickness | 0.625 in |
| Handle Material | Wood |
| Weight | 0.25 LB |
| Handle Type | Cylindrical |
| Bristle Type | Trim |
| Type | Paint Brush |
| Size | 4 in |
| Brush Width | 4 in |
| Trim Length | 2 in |
| Thickness | 0.625 in |
| Handle Material | Wood |
| Weight | 0.25 LB |