- General Purpose Floor Brush
- Synthetic
| Bristle Material | Synthetic |
| Type | Floor Brush |
| Block Material | Wood |
| Trim Length | 2 7/8 in |
| Block Length | 18 in |
| Weight | 1.65 LB |
| Bristle Material | Synthetic |
| Type | Floor Brush |
| Block Material | Wood |
| Trim Length | 2 7/8 in |
| Block Length | 18 in |
| Weight | 1.65 LB |