- HyFlex® CR+ Gloves
- Size Group: 11
| Usage | Sheet metal assembly, Glass, Handling Sharp Small Parts |
| Coating | Foam Nitrile |
| Resistance | Cut |
| Material | KEVLAR® Stretch Armor |
| Glove Size | 11 |
| Weight | 0.15 LB |
| Usage | Sheet metal assembly, Glass, Handling Sharp Small Parts |
| Coating | Foam Nitrile |
| Resistance | Cut |
| Material | KEVLAR® Stretch Armor |
| Glove Size | 11 |
| Weight | 0.15 LB |