- HyFlex® CR+ Gloves
- Size Group: 9
| Resistance | Cut |
| Coating | Foam Nitrile |
| Usage | Sheet metal assembly, Glass, Handling Sharp Small Parts |
| Glove Size | 9 |
| Material | KEVLAR® Stretch Armor |
| Weight | 0.13 LB |
| Resistance | Cut |
| Coating | Foam Nitrile |
| Usage | Sheet metal assembly, Glass, Handling Sharp Small Parts |
| Glove Size | 9 |
| Material | KEVLAR® Stretch Armor |
| Weight | 0.13 LB |