- Hyflex® Lite Gloves
- Polyurethane
- Black/Gray
- Size Group: 11
| Glove Size | 11 |
| Color | Black/Gray |
| Lining | Knit |
| Resistance | Abrasion |
| Usage | Electronics Industry |
| Coating | Polyurethane |
| Cuff Style | Knit-Wrist |
| Weight | 2.76 LB |
| Glove Size | 11 |
| Color | Black/Gray |
| Lining | Knit |
| Resistance | Abrasion |
| Usage | Electronics Industry |
| Coating | Polyurethane |
| Cuff Style | Knit-Wrist |
| Weight | 2.76 LB |