- Hyflex® Lite Gloves
- Polyurethane
- Black/Gray
- Size Group: 7
| Usage | Electronics Industry |
| Glove Size | 7 |
| Lining | Knit |
| Color | Black/Gray |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion |
| Coating | Polyurethane |
| Weight | 0.05 LB |
| Usage | Electronics Industry |
| Glove Size | 7 |
| Lining | Knit |
| Color | Black/Gray |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion |
| Coating | Polyurethane |
| Weight | 0.05 LB |