- Hyflex® Lite Gloves
- Polyurethane
- Black/Gray
- Size Group: 8
| Cuff Style | Knit-Wrist |
| Usage | Electronics Industry |
| Coating | Polyurethane |
| Resistance | Abrasion |
| Color | Black/Gray |
| Lining | Knit |
| Glove Size | 8 |
| Weight | 0.6 LB |
| Cuff Style | Knit-Wrist |
| Usage | Electronics Industry |
| Coating | Polyurethane |
| Resistance | Abrasion |
| Color | Black/Gray |
| Lining | Knit |
| Glove Size | 8 |
| Weight | 0.6 LB |