- Hyflex® Lite Gloves
- Polyurethane
- Black/Gray
- Size Group: 9
applications
- Handling and assembly of electronic components
- Packaging
- Inspection
- Precision assembly
- Using delicate tools and sensitive instruments
features
- Ultra-cool stretch nylon liner and polyurethane coating offer unmatched tactile sensitivity
- Available in palm-dipped style for added protection or finger-dipped style for maximum tactile sensitivity
| Glove Size | 9 |
| Color | Black/Gray |
| Cuff Style | Knit-Wrist |
| Usage | Electronics Industry |
| Coating | Polyurethane |
| Lining | Knit |
| Resistance | Abrasion |
| Weight | 0.48 LB |

