- Palm Coated Knit Gloves
- Knitwrist Cuff Type
- White and Black
- Glove Size 10
applications
- Aerospace
- Appliance manufacturing
- Automotive
- Electricians
- General industry
- HVAC/sheet metal users/window glazers
- Metal fabrication
- Paper
- Plastics
features
- Advanced cut protection never felt this good
- Dyneema® engineered yarn composition with ergonomic design
- Offers users an unmatched combination of comfort, softness, coolness and cut protection
- Advanced yarn technology increases worker confidence while on the job
- Black polyurethane coating
- Proprietary coating provides a sure grip in light oil and dry applications
- Good resistance to tears and punctures that might occur when handling sharp parts
- Black palm coating hides soil, providing longer wear and reduced replacement costs
| Glove Size | 10 |
| Cuff Style | Knitwrist |
| Glove Type | Palm Coated Knit |
| Color | White, Black |
| Cuff Type | Knitwrist |
| Material | Lycra®, Dyneema® |
| Color Group | White |
| Thumb Type | Keystone |
| EN Code | EN388 |
| Weight | 0.1 LB |

