- Hyflex® Foam Gloves
- Foam Nitrile
- White/Gray
- Size Group: 8
| Resistance | Abrasion, Puncture |
| Lining | Knit |
| Usage | Durable goods assembly, Small Parts Handling |
| Color | White/Gray |
| Coating | Foam Nitrile |
| Glove Size | 8 |
| Cuff Style | Knit-Wrist |
| Weight | 0.09 LB |
| Resistance | Abrasion, Puncture |
| Lining | Knit |
| Usage | Durable goods assembly, Small Parts Handling |
| Color | White/Gray |
| Coating | Foam Nitrile |
| Glove Size | 8 |
| Cuff Style | Knit-Wrist |
| Weight | 0.09 LB |