- Hyflex® Foam Gloves
- Foam Nitrile
- White/Gray
- Size Group: 9
applications
- Wiring operations
- Light assembly, especially where oil is present
- Small parts handling
- using tools and instruments
- Shipping & receiving
- Finishing and inspection areas
features
- Foam nitrile coating helps reduce hand fatigue while providing maximum comfort and dexterity
- Good protection from nuisance nicks and abrasion
- Foam nitrile coating channels away oil from the surface of the gloves, providing a sure grip in light oil applications
| Resistance | Abrasion, Puncture |
| Coating | Foam Nitrile |
| Lining | Knit |
| Color | White/Gray |
| Cuff Style | Knit-Wrist |
| Glove Size | 9 |
| Usage | Durable goods assembly, Small Parts Handling |
| Weight | 0.95 LB |

