- Palm Coated Knit Gloves
- Knitwrist Cuff Type
- White and Blue
- Glove Size 9
applications
- Appliance manufacturing
- Automotive
- General carpentry
- Masonry/tile
- Plastics
- Warehousing
- Assembly and handling of nuts, bolts and screws
- Assembly application when handling small to medium abrasive parts
- Carpentry, drywall, roofing
features
- Keep safety in and oil out
- Nitrile coating provides good snag, puncture and superior abrasion resistance
- Reduces oil penetration, which minimizes the risk of dermatitis
- Excellent grip in dry environments
- Breathable stretch knit liner
- Glove molds naturally to the hand, decreasing fatigue
- Ergonomic, natural fit for increased comfort
| EN Code | EN388 |
| Color | White, Blue |
| Cuff Type | Knitwrist |
| Glove Type | Palm Coated Knit |
| Color Group | White |
| Glove Size | 9 |
| Material | Nitrile, Nylon |
| Cuff Style | Knitwrist |
| Thumb Type | Keystone |
| Weight | 0.09 LB |

