- Palm Coated Knit Gloves
- Knitwrist Cuff Type
- Blue
- Glove Size 11
applications
- Automotive
- Machining
- Metal fabrication
- Oil refining
- Engine and transmission assembly
- Final assembly areas
- General material handling
- Handling glass or slippery plastics
- Janitorial and general plant maintenance work
features
- Optimal control in slippery situations
- Ansell patent pending Grip Technology® coating
- Nitrile layer with microscopic channels actively transfers oils and other lubricants away from the gripping surface
- Increases surface contact for enhanced grip and control
- Prevents oil penetration and reduces the risk of dermatitis and liquid exposure
- Multi-layer dipping process provides high abrasion resistance and increases wear life
- Special nylon fine-gauge liner
- Provides softness, comfort and breathability
| Glove Type | Palm Coated Knit |
| Glove Size | 11 |
| Thumb Type | Keystone |
| Cuff Style | Knitwrist |
| Color Group | Blue |
| Color | Blue |
| EN Code | EN388 |
| Cuff Type | Knitwrist |
| Material | Nitrile, Nylon |
| Weight | 0.14 LB |

