- Unsupported Latex Gloves
- Size Group: 7
- Yellow
| Thickness Specification | 17 mil |
| Lining | Flock |
| Glove Size | 7 |
| Resistance | Chemical |
| Length | 12 in |
| Usage | Agriculture, Food Processing, Janitorial |
| Thickness | 17 mil |
| Material | Natural Latex |
| Color | Yellow |
| Cuff Style | Pinked |
| Weight | 0.19 LB |

