- Unsupported Latex Gloves
- Size Group: 8
- Yellow
applications
- Automotive
- Food processing
- General industry
- Janitorial/sanitation
- Pharmaceutical
features
- Natural latex provides a high degree of tensile strength
- Cotton flock lining helps maintain excellent sensitivity
- Provides snag, puncture, abrasion, and cut resistance
- Fishscale pattern provides grip on wet or dry objects
| Lining | Flock |
| Thickness | 17 mil |
| Color | Yellow |
| Resistance | Chemical |
| Length | 12 in |
| Usage | Agriculture, Food Processing, Janitorial |
| Thickness Specification | 17 mil |
| Glove Size | 8 |
| Material | Natural Latex |
| Cuff Style | Pinked |
| Weight | 0.19 LB |

