- Heavy-Duty Chemical Protection Gloves
- Pinked Cuff Type
- Orange
- Glove Size 9
applications
- Best used when working in the following industries: automotive, glass, metal fabrication or durable goods
features
- Knitted from 100% Kevlar fibers
- Double-layered sleeves which provide cut-resistance, flexibility and comfort
- They also protect forearms from minor heat and burn injuries
- A thumb slot prevents the sleeve from twisting while in use
| Glove Type | Heavy-Duty Chemical Protection |
| Material | Natural Rubber Latex |
| Color | Orange |
| Thumb Type | Keystone |
| Color Group | Orange |
| EN Code | EN 374 |
| Length | 13 in |
| Thickness | 29 mil |
| Glove Size | 9 |
| Cuff Style | Pinked |
| Cuff Type | Pinked |
| Weight | 0.27 LB |

