- Chemi-Pro® Unsupported Neoprene Gloves
- Size Group: 8
- Yellow/Blue
| Material | Natural Rubber/Neoprene |
| Usage | Chemical Handling, Fiberglass lay-up, Sheet metal assembly |
| Glove Size | 8 |
| Lining | Cotton Flock |
| Cuff Style | Pinked |
| Thickness Specification | 27 mil |
| Length | 13 in |
| Thickness | 27 mil |
| Color | Yellow/Blue |
| Weight | 0.22 LB |

