- Hycron® Gloves
- Nitrile
- Blue
- Size Group: 10
| Coating | Nitrile |
| Color | Blue |
| Glove Size | 10 |
| Resistance | Abrasion, Cut, Puncture, Grease & Oil, Snag |
| Lining | Jersey |
| Cuff Style | Knit-Wrist |
| Usage | Casting & Core Mfg, Handling Metal Cable, Bricks & Blocks |
| Weight | 0.26 LB |

