- Hycron® Gloves
- Nitrile
- Blue
- Size Group: 8
| Usage | Casting & Core Mfg, Handling Metal Cable, Bricks & Blocks |
| Coating | Nitrile |
| Glove Size | 8 |
| Lining | Jersey |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion, Cut, Puncture, Grease & Oil, Snag |
| Color | Blue |
| Weight | 0.22 LB |

