- Hycron® Gloves
- Nitrile
- Blue
- Size Group: 9
| Usage | Casting & Core Mfg, Handling Metal Cable, Bricks & Blocks |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion, Cut, Puncture, Grease & Oil, Snag |
| Glove Size | 9 |
| Color | Blue |
| Coating | Nitrile |
| Lining | Jersey |
| Weight | 2.7 LB |

