- Heavy Duty Nitrile Coated Gloves
- Safety Cuff Type
- Blue
- Glove Size 10
applications
- Forestry
- General industry
- Janitorial/sanitation
- Masonry/tile
- Metal fabrication
- Metalworking
- Public utilities
- Assembly application when handling small to medium abrasive parts
- Forestry, logging and lumber operations
features
- Made extra tough for heavy-duty jobs involving rough, abrasive materials
- Outwears standard heavy-duty leather palm gloves by 3-to-1
- Soft jersey lining eliminates seams from working areas for greater comfort
- Heavy-duty nitrile coating provides excellent dry grip as well as superior performance when handling rough, abrasive materials
- Excellent resistance to snags, punctures, abrasions, cuts, greases and oils
- Component materials comply with FDA regulations for food contact
| Material | Nitrile, Jersey |
| Cuff Type | Safety |
| Thumb Type | Straight |
| Cuff Style | Safety |
| Glove Size | 10 |
| Glove Type | Heavy Duty Nitrile Coated |
| Color | Blue |
| Cuff Length | 2 1/2 in |
| Weight | 0.3 LB |

