- Hynit® Gloves
- Blue
- Size Group: 9
| Color | Blue |
| Cuff Style | Slip-On |
| Usage | Light Duty Fabrication, Plant Maintenance |
| Glove Size | 9 |
| Material | Nitrile-Impregnated Fabric |
| Lining | Interlock Knit |
| Resistance | Abrasion, Cut, Puncture |
| Weight | 0.1 LB |
| Color | Blue |
| Cuff Style | Slip-On |
| Usage | Light Duty Fabrication, Plant Maintenance |
| Glove Size | 9 |
| Material | Nitrile-Impregnated Fabric |
| Lining | Interlock Knit |
| Resistance | Abrasion, Cut, Puncture |
| Weight | 0.1 LB |