- Latex Coated Gloves
- Sky Blue
- 12" Long
- 17 mil Thick
- Size #8
applications
- Agriculture
- Food processing
features
- 17 mils for superior tactile sensitivity and dexterity
- Good chemical, snag, puncture, and abrasion resistance
- Patterned grip and conspicuous blue color that is preferred by the poultry and food processing industries
- All Natural Blue gloves comply with FDA food handling requirements (21 CFR 177.2600)
| Thickness Specification | 17 mil |
| Cuff Style | Pinked |
| Material | Natural Rubber Latex |
| Length | 12 in |
| Glove Size | 8 |
| Thickness | 17 mil |
| Color | Sky Blue |
| Weight | 0.13 LB |

