- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 10
- Green
applications
- Aerospace
- Automotive
- Chemical processing
- Food processing
- Food service
- General industry
- Janitorial/sanitation
- Military
- Oil refining
features
- High performance nitrile compound provides an outstanding combination of chemical resistance and strength
- Offers superior snag, puncture, and abrasion protection over rubber or neoprene gloves
- Suitable for heavy-duty cleaning applications
- High levels of flexibility, comfort, and dexterity
- Won't swell, weaken, or degrade, and does not promote contact dermatitis
- All Sol-Vex® gloves comply with FDA food handling requirements (21 CFR 177.2600)
| Length | 13 in |
| Thickness | 11 mil |
| Material | Nitrile |
| Thickness Specification | 11 mil |
| Resistance | Chemical, Puncture |
| Glove Size | 10 |
| Usage | Sheet metal assembly, Machining and Degreasing |
| Color | Green |
| Weight | 0.12 LB |

