- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 8
- Green
| Usage | Sheet metal assembly, Machining and Degreasing |
| Thickness | 11 mil |
| Resistance | Chemical, Puncture |
| Material | Nitrile |
| Length | 13 in |
| Color | Green |
| Thickness Specification | 11 mil |
| Glove Size | 8 |
| Weight | 0.11 LB |

