- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 7
- Green
| Color | Green |
| Resistance | Chemical, Puncture |
| Material | Nitrile |
| Usage | Sheet metal assembly, Machining and Degreasing |
| Glove Size | 7 |
| Thickness | 15 mil |
| Length | 13 in |
| Thickness Specification | 15 mil |
| Weight | 0.12 LB |

