- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 7
- Green
| Thickness | 22 mil |
| Resistance | Chemical, Puncture |
| Usage | Sheet metal assembly, Machining and Degreasing |
| Thickness Specification | 22 mil |
| Glove Size | 7 |
| Color | Green |
| Material | Nitrile |
| Length | 15 in |
| Weight | 0.24 LB |

