- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 8
- Green
| Resistance | Chemical, Puncture |
| Glove Size | 8 |
| Thickness | 22 mil |
| Usage | Sheet metal assembly, Machining and Degreasing |
| Material | Nitrile |
| Length | 15 in |
| Thickness Specification | 22 mil |
| Color | Green |
| Weight | 0.2 LB |

