- Sol-Vex® Unsupported Nitrile Gloves
- Size Group: 9
- Green
| Length | 18 in |
| Resistance | Chemical, Puncture |
| Glove Size | 9 |
| Usage | Sheet metal assembly, Machining and Degreasing |
| Color | Green |
| Thickness Specification | 22 mil |
| Material | Nitrile |
| Thickness | 22 mil |
| Weight | 0.36 LB |

