- Sol-Knit™ Nitrile Gloves
- Size Group: 10
- Green
| Material | Nitrile |
| Length | 12 in |
| Style | Gauntlet |
| Color | Green |
| Glove Size | 10 |
| Lining | Interlock Knit Cotton |
| Usage | Chemical Mfg, Sheet metal assembly, Refining Applications |
| Weight | 0.26 LB |
| Material | Nitrile |
| Length | 12 in |
| Style | Gauntlet |
| Color | Green |
| Glove Size | 10 |
| Lining | Interlock Knit Cotton |
| Usage | Chemical Mfg, Sheet metal assembly, Refining Applications |
| Weight | 0.26 LB |