- Sol-Knit™ Nitrile Gloves
- Size Group: 9
- Green
| Usage | Chemical Mfg, Sheet metal assembly, Refining Applications |
| Length | 12 in |
| Color | Green |
| Style | Gauntlet |
| Glove Size | 9 |
| Lining | Interlock Knit Cotton |
| Material | Nitrile |
| Weight | 0.24 LB |
| Usage | Chemical Mfg, Sheet metal assembly, Refining Applications |
| Length | 12 in |
| Color | Green |
| Style | Gauntlet |
| Glove Size | 9 |
| Lining | Interlock Knit Cotton |
| Material | Nitrile |
| Weight | 0.24 LB |