- Easy Flex® Gloves
- Nitrile
- Aqua
- Size Group: 8.5
| Lining | Interlock Knit |
| Color | Aqua |
| Coating | Nitrile |
| Resistance | Abrasion, Cut, Puncture |
| Cuff Style | Knit-Wrist |
| Glove Size | 8.5 |
| Usage | Medium Duty Assembly, Shipping and Receiving |
| Weight | 0.13 LB |
| Lining | Interlock Knit |
| Color | Aqua |
| Coating | Nitrile |
| Resistance | Abrasion, Cut, Puncture |
| Cuff Style | Knit-Wrist |
| Glove Size | 8.5 |
| Usage | Medium Duty Assembly, Shipping and Receiving |
| Weight | 0.13 LB |