- HyLite® Palm Coated Gloves
- Nitrile
- Blue
- Size Group: 8
| Usage | Assembly, Maintenance, Light Fabrication |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Glove Size | 8 |
| Color | Blue |
| Resistance | Abrasion, Cut, Puncture |
| Cuff Style | Knit-Wrist |
| Weight | 0.16 LB |
| Usage | Assembly, Maintenance, Light Fabrication |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Glove Size | 8 |
| Color | Blue |
| Resistance | Abrasion, Cut, Puncture |
| Cuff Style | Knit-Wrist |
| Weight | 0.16 LB |