- HyLite® Palm Coated Gloves
- Nitrile
- Blue
- Size Group: 9
| Lining | Interlock Knit |
| Color | Blue |
| Glove Size | 9 |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Usage | Assembly, Maintenance, Light Fabrication |
| Resistance | Abrasion, Cut, Puncture |
| Weight | 0.16 LB |
| Lining | Interlock Knit |
| Color | Blue |
| Glove Size | 9 |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Usage | Assembly, Maintenance, Light Fabrication |
| Resistance | Abrasion, Cut, Puncture |
| Weight | 0.16 LB |