- HyLite® Fully Coated Gloves
- Nitrile
- Blue
- Size Group: 10
| Usage | Assembly, Maintenance, Light Fabrication |
| Color | Blue |
| Resistance | Abrasion, Cut, Puncture |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Glove Size | 10 |
| Cuff Style | Knit-Wrist |
| Weight | 0.19 LB |
| Usage | Assembly, Maintenance, Light Fabrication |
| Color | Blue |
| Resistance | Abrasion, Cut, Puncture |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Glove Size | 10 |
| Cuff Style | Knit-Wrist |
| Weight | 0.19 LB |