- HyLite® Fully Coated Gloves
- Nitrile
- Blue
- Size Group: 8.5
| Resistance | Abrasion, Cut, Puncture |
| Color | Blue |
| Coating | Nitrile |
| Usage | Assembly, Maintenance, Light Fabrication |
| Cuff Style | Knit-Wrist |
| Glove Size | 8.5 |
| Lining | Interlock Knit |
| Weight | 11.52 LB |
| Resistance | Abrasion, Cut, Puncture |
| Color | Blue |
| Coating | Nitrile |
| Usage | Assembly, Maintenance, Light Fabrication |
| Cuff Style | Knit-Wrist |
| Glove Size | 8.5 |
| Lining | Interlock Knit |
| Weight | 11.52 LB |