- HyLite® Fully Coated Gloves
- Nitrile
- Blue
- Size Group: 8
| Glove Size | 8 |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion, Cut, Puncture |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Color | Blue |
| Usage | Assembly, Maintenance, Light Fabrication |
| Weight | 0.18 LB |
| Glove Size | 8 |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion, Cut, Puncture |
| Lining | Interlock Knit |
| Coating | Nitrile |
| Color | Blue |
| Usage | Assembly, Maintenance, Light Fabrication |
| Weight | 0.18 LB |