- Classic Apron
- Heavy-Duty, Plain Edge, Premium Line
- Green
- 49" L x 33" W
- 20 mil Thick
applications
- Beef/pork/poultry/fish processing
- Food preparation, processing and handling
- Food service
- Janitorial and maintenance work
features
- Vinyl thicknesses of 8 and 20 mil combine flexibility and resistance to abrasions and punctures
- Excellent resistance to oils, fats and chemicals
- PVC grommets are permanently sealed to the aprons for durability
- Nylon neck and waist ties are extra-long and pre-attached for immediate use
| Length | 49 in |
| Width | 39 in |
| Thickness | 20 mil |
| Material | Vinyl |
| Color | Green |
| Type | Heavy Duty |
| Weight | 0.0 LB |

